
ABB 3/8 inch Iberville 90 Degree Duplex Fitting (Zinc Alloy)
Description
Duplex fitting made of zinc alloy trade size 3/8 inch. Suggested application AC90 (BX) 14/2-10/2, 14/3-10/3, 14/4-12/4.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flexible Duplex Connector | Type | 90° |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG, 14/3-10/3 AWG, 14/4-12/4 AWG |
Material | Zinc Alloy | Cable Type | BX, AC90 |
Color/Finish | Silver | Packaging Quantity | 25/Pack, 100/Case |
Standards | UL 1383, CSA 12798 | Application | AC90(BX) 14/2-10/2; 14/3-10/3; 14/4-12/4 |
UPC | 622538131027 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 | 7200 - UNIT = 7200 |