
ABB 1/2 inch Duplex Clamp Fitting
Description
1/2 Inch Duplex Connector, For 1/2 Inch Knockout, For AC (2) 14/2, 14/3, 14/4, 12/2, 12/3, 12/4 or 10/2 AWG, For (2) 3/8 Inch Flexible Metal Conduit, Grounding Type, Malleable Iron, Zinc Plated, For Dry Locations Only.
Specifications
Brand Name | ABB | Item Name | Flexible Duplex Connector |
Type | Straight | Trade Size | 1/2 in |
Connection | Straight | Material | Malleable Iron |
Cable Type | Armoured | Color/Finish | Metallic/Zinc Plated |
Thread Size | 1/2 in | Thread Type | NPT |
Standards | UL Listed, CSA Certified | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210360621 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |