![ges382scrcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268211499.jpg?preset=medium)
EGS 1/2 inch 2 Screw Romex Strap Type Connector
Description
Features:0.91IN Dia X 0.81IN Length, For 14-2 to 12-2 AWG Non-Metallic Cable, With Locknut, Clamp, Standard:UL 514B, CSA C22.2, NEMA FB-1, Fed Spec W-F-406D, Size:0.375IN, Material:Die Cast Zinc, Connection:Male NPS Thread
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | Romex Connector | Type | 2-Screw, Open Throat |
Trade Size | 0.38 in | Conductor Size | 14/2-12/2 AWG |
Length | 0.81 in | Connection | Male NPS Thread |
Diameter | 0.91 in | Material | Die-Cast Zinc/Metal |
Thread Size | 1/2 in | Thread Type | Male NPS Thread |
Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1, Federal Specification W-F-406D |
Application | For Non-Metallic Sheathed Cable | UPC | 687855105007 |
Packages
100 - UNIT - (100) |