ABB 3/8 inch One Screw Loomex/BX Flex Connector
Description
The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Single Screw Flexible Conduit Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG |
Material | Zinc Alloy | Cable Type | Armoured |
Color/Finish | Light Gray | Thread Type | NPT |
For Use With | 14/2, 12/2, 10/2, 14/3, 10/3 AWG NMD90 (Loomex) Cables, 14/2, 12/2, 10/2, 14/3, 12/3, 10/3, 14/4 AWG AC90 (BX) Cables | Standards | CSA 3313 |
Application | NMD90 (loomex) 14/2, 12/2, 10/2; 14/3, 10/3 - AC90 (BX) 14/2, 12/2, 10/2; 14/3, 12/3, 10/3; 14/4 | UPC | 622538701701 |
Packages
50 - UNIT = 50 | 100 - UNIT = 100 | 400 - UNIT = (400) | 1260 - UNIT = 12600 |