Abbotsford
tab301c

ABB 3/8 inch T&B Tite-Bite Connector

Price $17.7996 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:301-C
Documents Documents

Description

STR.TITE-BITE CONN. TITE BITE

Specifications

Brand Name ABB Sub Brand Tite-Bite®
Item Name Screw-In Connector Type Straight, Armored
Trade Size 3/8 in Connection Straight
Material Steel For Use With Armored Cable and Flexible Metal Conduit Fittings
Standards CSA Certified Application To Connect and Effectively Bond Armored Cable or Flexible Metal Conduit to a Box or an Enclosure
UPC 786210360669

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok