![tab302c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969063.jpg?preset=medium)
ABB 1/2 inch T&B Tite-Bite Connector
Description
TITE-BITEĀ® fittings are Easy to install with double grip saddle. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Item Name | Cable Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.75 - 0.937 in | Connection | NPT |
Material | Steel | Color/Finish | Zinc Plated |
Thread Type | NPT | Includes | Locknut |
Standards | CSA Certified, UL Listed | Application | To Connect and Effectively Bond Armoured Cable or Flexible Metal Conduit to a Box or An Enclosure |
UPC | 786210360799 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 |