![tab3302c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969339.jpg?preset=medium)
ABB 1/2 inch T&B Two Screw Connector
Description
Two-screw fitting, nonmetallic sheathed cable, made of steel. Rounded cable clamp grip provides superior mechanical holding power without damaging conductor insulation or outer jacket. Clamp designed to cover body opening for a neat and safe installation.
Specifications
Brand Name | ABB | Sub Brand | CSA, UL E17583 |
Item Name | Two Screw Connector | Type | Non-Insulated, Straight |
Trade Size | 1/2 in | Connection | Straight |
Material | Steel | Cable Type | Non-Metallic Sheathed |
Color/Finish | Metallic/Zinc Plated | Thread Size | 1/2 in |
Thread Type | NPT | Standards | UL File Number E17583, CSA Certified |
Application | To Connect Nonmetallic Sheathed Cable and Flexible Cord to a Box or an Enclosure | UPC | 786210360874 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 3500 - UNIT = 35000 |