![arl38ast](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350146462.jpg?preset=medium)
ARLINGTON INDUSTRIES 3/8 inch Die-cast Zinc Snap-In Conduit Cable Connectors
Description
Connectors Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, AC90.
Specifications
Brand Name | Arlington | Sub Brand | SNAP2IT |
Item Name | Connector | Type | Straight, One-Piece |
Trade Size | 3/8 in | Length | 35.814 mm |
Connection | Snap-in x Internal Threaded | Diameter | 10.287 mm ID x 25.4 mm OD |
Material | Die-Cast Zinc | Color/Finish | Untreated |
Standards | CULUS and CSA | Application | AC/MC/HCF/MCI-A/AC90/ACG90/Flex steel and aluminum |
UPC | 018997000705 |
Packages
50 - UNIT - (50) | 500 - UNIT - 500 |