Abbotsford
arl38rast

ARLINGTON INDUSTRIES 38RAST Retrofit Snap²IT® MC Cable Connectors

Price $2.3960 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:38RAST
Documents Documents

Description

Arlington’s new one-piece RETROFIT SNAP2IT® fittings are easy to use in an OLD WORK installation – and handle the widest variety of cables! They are ideal for adding additional circuits to a load center. And you get the same labor-savings in a retrofit installation!Installation is quick and easy with NO TOOLS required. Install into the knockout in an existing box, pulling the cable/conduit through the KO. Slip the fitting onto the cable, then snap the assembly into the box. That’s it!

Specifications

Brand Name Arlington Sub Brand Snap2IT®
Item Name Duplex Connector Type Snap-on
Trade Size 1/2 in Conductor Size 0.405 - 0.61 in
Length 1.39 in Material Zinc
Cable Type AC, MC, HCF, MC, AC90, ACG90 Color/Finish Silver
Throat Type Insulated Packaging Quantity 25/Pack
Standards cULus Listed, UL 372D Application For Old Work and Retrofit
UPC 018997135865

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok