![arl4010ast](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297737847.jpg?preset=medium)
ARLINGTON INDUSTRIES 3/8 inch Single Barrel Die-cast Zinc Insulated Throat Arlington Angled Clip Connector
Description
Connectors with Insulated Throat Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, ACG90, AC90.
Specifications
Brand Name | Arlington | Sub Brand | SNAP2IT |
Item Name | Connector | Type | Snap-on |
Trade Size | 3/8 in | Connection | Snap-in |
Material | Steel | Color/Finish | Light Gray |
Includes | Sealing Ring, Locknut | Standards | CULUS and CSA |
Application | AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS | UPC | 018997403551 |
Packages
50 - UNIT - (50) |