![arl40rast](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799062.jpg?preset=medium)
ARLINGTON INDUSTRIES 3/8 inch Arlington Retrofit Snap2IT MC Cable Connectors, Silver
Description
Retrofit SnapĀ²IT MC cable connector with insulated throat. Made of zinc. Tinted red inside fitting.
Specifications
Brand Name | Arlington | Sub Brand | Snap2IT® |
Item Name | Connector | Type | Snap-on, Retrofit |
Trade Size | 1/2 in | Material | Die-Cast Zinc |
Cable Type | MC/HCF/AC/MCI-A/AC90/ACG90/Flex Steel and Aluminum, Tubular | Color/Finish | Silver |
Standards | cULus and CSA Certified | Application | MC/HCF/AC/MCI-A/AC90/ACG90/Flex Steel and Aluminum |
UPC | 018997135872 |
Packages
25 - UNIT - (25) |