![arlnm942](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799076.jpg?preset=medium)
ARLINGTON INDUSTRIES 1/2 inch Arlington Black Button Non-Metallic Push-In Connectors
Description
Black button non-metallic push-in connector.
Specifications
Brand Name | Arlington | Sub Brand | Black Button™ |
Item Name | Cable Connector | Type | Push-In Connector |
Trade Size | 3/8 in | Conductor Size | (1 or 2) 14/2 AWG, 12/2 AWG 10/2 AWG, (1) 14/2 AWG, 12/2 AWG |
Length | 0.54 in | Connection | Push-in |
Diameter | 0.996 in | Material | Plastic |
Cable Type | Non-Metallic | Color/Finish | Black |
Packaging Quantity | 250/Pack, 1000/Case | Standards | cULus Listed, UL 372D, CSA File Number LR49636 |
Application | NM Cable | UPC | 018997042811 |
Packages
250 - UNIT - (250) |