![ges34fxcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321982442.jpg?preset=medium)
ABB 3/4 inch Iberville One Screw Connector (Aluminum)
Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | One Screw Connector | Type | Straight |
Trade Size | 3/4 in | Conductor Size | 1/0/1-4/0/1 AWG |
Material | Aluminum | Cable Type | NM Sheathed |
Color/Finish | Natural/Untreated | Thread Type | NPT |
For Use With | 1/0/1-4/0/1, 6/2-4/2, 8/3-3/3, 8/4-6/4 AWG Cables | Standards | CSA 3313 |
Application | For 1/0/1-4/0/1; 6/2-4/2; 8/3-3/3; 8/4-6/4 | UPC | 622538722676 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 2250 - UNIT = 2250 |