ERICO EZF1410 CONN FLEX 1/2in CONDUITSPRING STEEL
Description
Single barrel flexible conduit connector for 14/2 to 10/2 cables. Fitting snaps into ½” box knockout and can be easily removed by depressing two tabs on side of fitting (no tools are required).
Specifications
Brand Name | nVent | Item Name | Conduit Connector |
Type | Flexible | Trade Size | 1/2 in |
Length | 1.54 in | Diameter | 0.37 in |
Material | Steel | Cable Type | AC, MCI-A, HCF Steel and Aluminum, FMC |
Throat Type | Insulated | Standards | cULus Certified |
UPC | 784805062820 |
Packages
100 - UNIT - (100) |