![idi91740](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/215357577.jpg?preset=medium)
IDEAL INDUSTRIES 91-740 1/2" Can-Snap™ Non-Metallic Snap-In Connector (2,500/Barrel), Blue
Description
Can-Snap is installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges.
Specifications
Brand Name | Ideal | Sub Brand | Can-Snap™ |
Item Name | Snap-On Connector | Type | Non-Metallic |
Trade Size | 1/2 in | Color/Finish | Blue |
For Use With | 14/2, 14/3, 12/2, 10/2 AWG Cables | Packaging Quantity | 2500/Stubby |
Standards | CSA Certified, UL Listed | UPC | 624141917401 |
Packages
1 - UNIT - 1 |