![nesamc50qi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12226979.jpg?preset=medium)
NESCO AMC-50QI E-Z Lock Connector
Description
Bridgeport's AMC-50QI is one of the fastest cable fittings to install and remove. Check out our video for more information.
Specifications
Brand Name | Bridgeport | Item Name | E-Z Lock Connector |
Trade Size | 3/8 in | Conductor Size | 14/2-10/3 AWG |
Length | 1.53 in | Material | Steel |
Cable Type | AC/MC/MCI-A/HCF | Color/Finish | Zinc Plated |
Packaging Quantity | 50/Pack, 500/Case | Standards | UL 514B, UL File Number E20534, NEMA FB-1, Federal Specification A-A-50552, RoHS Compliant |
Packages
50 - UNIT - (50) |