![ges1122scrcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268211541.jpg?preset=medium)
EGS 1-1/2 inch Appleton NEER 2-Screw Connector (Zinc Diecast)
Description
NEERĀ® Two screw connector made up of zinc die-cast for oval service entrance cables, To terminate oval type SE or type USE cable.
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | Two Screw Connector | Type | 2 Screw Connector |
Trade Size | 1-1/2 in | Conductor Size | 3-4/0 AWG |
Length | 1.33 in | Connection | NPSM Thread |
Diameter | 2.01 in | Material | Die-Cast Zinc |
Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1 |
Application | For 3-2/0 AWG Oval Service Entrance Cable | UPC | 687855350063 |
Packages
25 - UNIT - (25) |