![ges212fxcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11722436.jpg?preset=medium)
ABB 2-1/2 inch Iberville Two Screw Connector (Zinc Alloy)
Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Two Screw Connector | Type | Straight |
Trade Size | 2-1/2 in | Connection | NPT |
Material | Zinc Alloy | Includes | Locknut |
Standards | CSA File Number 3313 | Application | For 250/3-600/3, 250/4-300/4, ACWU90 1500/1, 500/2 Cables |
UPC | 622538722737 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 920 - UNIT = 920 |