Abbotsford
ibv2106

ABB 3/4 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)

Price $16.0276 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2106

Description

Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 3/4 in. Range over jacket is 0.55 to 0.78 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Two Screw Connector Type Straight
Trade Size 3/4 in Material Aluminum
Color/Finish Light Gray Includes Locknut
Standards CSA File Number 3313 Application For Ordinary Dry Location
UPC 622538729064

Packages

1 - UNIT - 1 25 - UNIT - (25) 4025 - UNIT - 4025
This website uses cookies to ensure you get the best experience on our website. Read more
Ok