![ibv2108](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/423365675.jpg?preset=medium)
ABB 1 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)
Description
Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 1 in. Range over jacket is 0.69 to 1.01 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Two Screw Connector | Type | Straight |
Trade Size | 1 in | Material | Aluminum |
Color/Finish | Light Gray | Includes | Locknut |
Standards | CSA File Number 3313 | Application | For Ordinary Dry Location |
UPC | 622538729088 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) | 1400 - UNIT - 1400 |