ABB 1-1/4 inch Iberville Two Screw Fitting (Cast Aluminium Body and Clamp)
Description
Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 1-1/4 in. Range over jacket is 0.84 to 1.33 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Two Screw Connector | Type | Straight |
Trade Size | 1-1/4 in | Material | Aluminum |
Color/Finish | Light Gray | Includes | Locknut |
Standards | CSA File Number 3313 | Application | For Ordinary Dry Location |
UPC | 622538729101 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 50 - UNIT - 50 | 7200 - UNIT - 7200 |