Abbotsford
ibv2120

ABB 2-1/2 inch Two-Screw Connector

Price $132.0636 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2120

Description

Connector, Two Screw, Trade Size 2-1/2 Inches, Clamping Range 1.95 Inch - 2.47 Inch, Cast Aluminum Body and Clamp, Suggested Application AC90 400/3 - 500/3, 300/4 - 500/4.These two-screw fittings have a wide array of industrial applications in dry locations. These fittings are designed to accommodate a wide range of cables and provide a means to terminate at junction boxes, control centres, panel boards and enclosures for motor control and electrical distribution equipment.Two-screw fittings are made of sand-cast, copperfree aluminum (0.4% or less), for single- or multiconductor cables.Two-screw fittings are specifically designed to accept a large range of armour cable with or without PVC external jacket with the proper throat acting as an armour stop.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Two Screw Connector Type Straight
Trade Size 2-1/2 in Connection NPT
Material Aluminum Color/Finish Untreated
Includes Locknut Standards CSA File Number 3313
Application For Ordinary Dry Location UPC 622538126191

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok