![nes686dc2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12226708.jpg?preset=medium)
NESCO 2 inch Trade Size 2 Screw Bridgeport Connector Metal Clad
Description
Recommended cable types for use with steel or aluminium interlocked metal clad cable 1.75 to 2 inch (4-4/0 to 4-250MCM).
Specifications
Brand Name | Nesco | Item Name | Two Screw Strap Connector |
Type | Straight, Large | Trade Size | 2 in |
Connection | External Threaded | Material | Die-Cast Zinc |
Color/Finish | Zinc Plated |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |