Abbotsford
nes687dc2

NESCO 2-1/2 inch 2 Screw Trade Size Bridgeport Connector Metal Clad

Price $71.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:687-DC2

Description

Recommended cable types for use with steel or aluminium interlocked metal clad cable. 4-300 MCM to 4-500 MCM, diameter 2 - 2.5 inch.

Specifications

Brand Name Nesco Item Name Two Screw Strap Connector
Type Straight, Large Trade Size 2-1/2 in
Connection External Threaded Material Die-Cast Zinc
Color/Finish Zinc Plated

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok