![nes688dc2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12226713.jpg?preset=medium)
NESCO 2 Screw 3 inch Trade Size Bridgeport Connector Metal Clad
Description
Recommended cable types for use with steel or aluminium interlocked metal clad cable. 4-500 MCM to 4-750 MCM, diameter 2.375 - 3 inch.
Specifications
Brand Name | Nesco | Item Name | Two Screw Strap Connector |
Type | Straight, Large | Trade Size | 3 in |
Connection | External Threaded | Material | Die-Cast Zinc |
Color/Finish | Zinc Plated |
Packages
5 - UNIT - (5) |