![tab304](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399232841.jpg?preset=medium)
ABB 3/4 inch Tite-Bite Fitting
Description
TITE-BITEĀ® fittings are Easy to install with double grip saddle. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Item Name | Screw-In Flex Connector |
Type | Straight | Trade Size | 3/4 in |
Conductor Size | 0.906 - 1.093 in | Connection | Straight |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated, Untreated |
Thread Size | 3/4 in | Thread Type | NPT |
Includes | Lock Nut | Standards | UL E1383, CSA Certified |
Application | To Connect and Effectively Bond Metal-Clad Cables, Armored Cable, and Flexible Metal Conduit to a Box or Enclosure | UPC | 786210003047 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |