
ABB 1-1/4 inch Tite-Bite Fitting
Description
TITE-BITEĀ® fittings are Easy to install with double grip saddle. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Connector | Type | Straight, Non-Insulated |
Trade Size | 1-1/4 in | Conductor Size | 1.562 - 1.75 in |
Connection | NPT | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated, Untreated | Standards | UL E23018, CSA Certified |
Application | For To Connect and Effectively Bond Metal-Clad Cables, Armored Cable, and Flexible Metal Conduit to a Box or Enclosure | UPC | 786210003085 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 2200 - UNIT = 2200 |