Abbotsford
tab316

ABB 3 inch T&B Tite-Bite Connector

Price $248.1973 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:316
Documents Documents

Description

TITE-BITE® 90° Fitting made of malleable iron. Easy to install with double grip saddle. These fittings are completely salvageable.

Specifications

Brand Name ABB Sub Brand Tite-Bite®
Item Name Connector Type Straight, 1-Piece
Trade Size 3 in Conductor Size 3.312 - 3.562 in
Length 80.96 mm Connection Female Threaded
Material Malleable Iron Color/Finish Electro Zinc Plated
Throat Type Non-Insulated For Use With Armored Cable or Flexible Metallic Conduit
Standards UL E23018, CSA Certified Application Used to Connect and Effectively Bond Metal-Clad Cables, Armored Cable, and Flexible Metal Conduit to a Box or Enclosure
UPC 786210003160

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok