![tab312](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969063.jpg?preset=medium)
ABB 2 inch T&B Tite-Bite Connector
Description
Tite-BiteĀ® fitting made of malleable iron, armoured cable and flexible metal conduit fitting. Easy to install with double grip saddle. These fittings are completely salvageable.
Specifications
Brand Name | ABB | Item Name | One Screw Connector |
Type | Straight | Trade Size | 2 in |
Conductor Size | 2.312 - 2-1/2 in | Length | 71.43 mm |
Connection | NPT | Material | Malleable Iron |
Color/Finish | Metallic/Electro Zinc Plated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | To Connect and Effectively Bond Metal-Clad Cables, Armoured Cable and Flexible Metal Conduit to a Box or Enclosure |
UPC | 786210003122 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 770 - UNIT = 770 |