Abbotsford
tab3312c

ABB 1/2 inch T&B Two Screw Connector

Price $10.0722 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3312-C

Description

Two-Screw fitting made of formed steel body with carefully round bushing. The armour gripping saddle stays open by itself when cable is being inserted.

Specifications

Brand Name ABB Item Name Two Screw Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.813 - 0.937 in Connection NPT
Material Steel Color/Finish Zinc Plated
Includes Sealing Ring, Locknut Standards UL Listed, CSA Certified
Application For use with Armoured Cable and Flexible Metal Conduit UPC 786210360904

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 8000 - UNIT = 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok