![tabxc730](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967986.jpg?preset=medium)
ABB 1/2 inch Steel City Cable Lok Single Connector
Description
IBERVILLE® cable lock single connector with one-screw fitting. Made of galvanized steel.
Specifications
Brand Name | ABB | Sub Brand | Cable Lok®, Steel City® |
Item Name | Set Screw Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 0.45 - 0.61 in |
Material | Steel | Cable Type | AC, MC, FMC |
Color/Finish | Zinc Plated | Temperature Rating | 221 °F |
Includes | Nylon Insulator | Packaging Quantity | 50/Pack, 500/Case |
Standards | UL File Number E1383, CSA 12798 | UPC | 785991067705 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 2500 - UNIT = 25000 |