![tabxc7300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967986.jpg?preset=medium)
ABB 1/2 inchSteel City Cable Lok Set Screw Connector
Description
IBERVILLE® Cable lok one-screw fitting made of galvanized steel.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Set Screw Connector | Type | Cable Lok |
Trade Size | 1/2 in | Conductor Size | 0.45 - 0.61 in |
Material | Steel | Color/Finish | Zinc-Chromate, Untreated |
Temperature Rating | 221 °F | Packaging Quantity | 25 Piece |
Standards | UL E1383, CSA 12798 | UPC | 785991056976 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |