![tabxc731](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967986.jpg?preset=medium)
ABB 1/2 inch Steel City Cable Lok Single Connector
Description
IBERVILLE® cable lock single connector with one-screw fitting. Made of galvanized steel. CSA certi¿ed.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | 1-Screw Cable Lock Connector | Type | Straight |
Trade Size | 1/2 in | Material | Steel |
Color/Finish | Zinc Chromate | Temperature Rating | 221 °F |
Standards | UL E1383, CSA 12798 | UPC | 785991056952 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 2500 - UNIT = 25000 |