![arl260st](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798374.jpg?preset=medium)
ARLINGTON INDUSTRIES 1/2 inch Arlington Box-to-Box Locknut and Snap-Tite Connectors
Description
Box-to-Box Locknut and Snap-TiteĀ® Connectors.
Specifications
Brand Name | Arlington | Sub Brand | Snap-Tite® |
Item Name | Box-to-Box Locknut Connector | Type | Box-to-Box Connector with 2 Snap-Tite rings |
Trade Size | 1/2 in | Length | 1.056 in |
Diameter | 1.105 in | Material | Zinc |
Color/Finish | Silver | Packaging Quantity | 25/Pack, 250/Case |
Standards | UL Listed, CSA Certified | Application | For Built-in Installation Box |
UPC | 018997060006 |
Packages
25 - UNIT - (25) | 250 - UNIT - 250 |