![arl8415](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297737935.jpg?preset=medium)
ARLINGTON INDUSTRIES 2 inch Arlington MC Cable Connector Clamp with Bushing, Zinc Die Cast
Description
Cable Connectors: Zinc die-cast. For MCI-A, MC/HCF steel and aluminum cable, AC/HCF steel and aluminum cable. Flexible metal conduit steel and aluminum (regular and reduced wall). MCI cable, AC90, TECK90.
Specifications
Brand Name | Arlington | Item Name | Cable Connector |
Type | Cable Fitting | Trade Size | 2 in |
Conductor Size | 250 kcmil - 4 AWG, 300 kcmil - 4 AWG, 350 kcmil - 3 AWG, 350 kcmil - 4 AWG, 500 kcmil - 3 AWG | Length | 3.696 in |
Thread Length | 0.792 in | Material | Die-Cast Zinc |
Cable Type | MCI-A, MC/HCF, MCI | Color/Finish | Aluminum |
Includes | End Stop Bushing | Packaging Quantity | 20/Pack |
Standards | cULus Listed, UL 372D | Application | For Dry Locations |
UPC | 018997005830 |
Packages
10 - UNIT - (10) |