![arl8416](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297737935.jpg?preset=medium)
ARLINGTON INDUSTRIES 2-1/2 inch Arlington Connector for Larger MC Cable, Zinc Die Cast
Description
Connector for larger MC cable, 5/pack.
Specifications
Brand Name | Arlington | Item Name | Cable Connector |
Type | Cable Fitting | Trade Size | 2-1/2 in |
Conductor Size | 500 kcmil - 3 AWG, 500 kcmil - 4 AWG, 600 kcmil - 3 AWG, 600 kcmil - 4 AWG, 750 kcmil - 3 AWG | Length | 4-1/4 in |
Thread Length | 0.906 in | Material | Die-Cast Zinc |
Cable Type | MCI-A, MC/HCF, MCI | Color/Finish | Aluminum |
Includes | End Stop Bushing | Packaging Quantity | 20/Pack |
Standards | cULus Listed, UL 372D | Application | For Dry Locations |
UPC | 018997084163 |
Packages
5 - UNIT - (5) |