![arl8417](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297737935.jpg?preset=medium)
ARLINGTON INDUSTRIES 3 inch Arlington Connector for Larger MC Cable, Zinc Die Cast
Description
Connector for larger MC cable, 5/pack.
Specifications
Brand Name | Arlington | Item Name | Cable Connector |
Type | Cable Fitting | Trade Size | 3 in |
Conductor Size | 600 kcmil - 4 AWG, 750 kcmil - 3 AWG, 750 kcmil - 4 AWG | Length | 5 in |
Thread Length | 0.972 in | Material | Die-Cast Zinc |
Cable Type | MCI-A, MC/HCF, MCI | Color/Finish | Aluminum |
Includes | End Stop Bushing | Packaging Quantity | 20/Pack |
Standards | cULus Listed, UL 372D | Application | For Dry Locations |
UPC | 018997084170 |
Packages
5 - UNIT - (5) |