![tab257](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969004.jpg?preset=medium)
ABB 1 1/4 inch T&B Squeeze Connector
Description
TITE-BITEĀ® Squeeze fittings will fit every size of armoured cable, leaded cable and flexible conduit.
Specifications
Brand Name | ABB | Item Name | Squeeze Connector with Lock Nut |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1.5 - 1.656 in | Connection | NPT |
Material | Malleable Iron | Color/Finish | Zinc Plated |
Standards | UL E23018, CSA 2884 | Application | For Armored Cable and Flexible Metal Conduit |
UPC | 786210002576 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 3000 - UNIT - 3000 |