ABB 3/8 inch T&B Squeeze Connector
Description
TITE-BITEĀ® Squeeze fittings will fit every size of armoured cable, leaded cable and flexible conduit.
Specifications
Brand Name | ABB | Item Name | Squeeze Connector |
Type | Straight | Trade Size | 3/8 in |
Conductor Size | 0.455 - 0.585 in | Connection | NPT |
Thread Length | 15.875 mm | Material | Steel |
Color/Finish | Zinc Plated, Untreated | Includes | Locknut |
Standards | cULus Listed, UL E23018, CSA 2884 | Application | For Armored Cable and Flexible Metal Conduit |
UPC | 786210002538 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 3500 - UNIT = 35000 |