![tab268c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969169.jpg?preset=medium)
ABB 1/2 inch 90 Degree Angle Squeeze Connector
Description
Squeeze Connector, 1/2 Inch, Armored Cable 90 Degree Angle, For 1/2 Inch, FMC and AC (8/3 or Larger), Cable Opening .750 Inch, to .937 Inch, UL Listed for FEFMC and AC, Grounding Type
Specifications
Brand Name | ABB | Item Name | Squeeze Connector |
Type | 90° | Trade Size | 1/2 in |
Conductor Size | 0.813 - 0.937 in | Connection | 90 Degree |
Material | Steel | Color/Finish | Zinc Plated, Untreated |
Thread Size | 1/2 in | Thread Type | NPT |
For Use With | Armored Cable and Flexible Metal Conduit Fittings | Includes | Lock Nut |
Standards | CSA Certified, UL Listed | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210360607 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |