![ges4040nmdcnfp3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11722567.jpg?preset=medium)
ABB 3/8 inch Iberville One Screw Connectors (Steel), 250/Pack
Description
Connector, One Screw, Trade Size 1/2 Inch, Clamping Range 0.19 Inch - 0.57 Inch, Steel, Suggested Application NMD90 14/2-10/2, 14/3-10/3, 2 cables: 14/2, Pack of 250.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG |
Material | Steel | Cable Type | Loomex, NM Sheathed |
Color/Finish | Light Gray/Galvanic/Electrolytic Zinc Plated | Thread Size | 3/8 in |
Thread Type | NPT | For Use With | 14/2-10/2, 14/3-10/3 AWG NMD90 (Loomex) Cables and 14/2 AWG Cables |
Packaging Quantity | 250/Pack | Standards | CSA 3313 |
Application | NMD90 (Loomex) 14/2-10/2; 14/3-10/3; 2 cables 14/2 | UPC | 622538078735 |