ABB 4 inch Iberville 90 Degree Fitting (Zinc Alloy)
Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flexible Conduit Connector | Type | 90° |
Trade Size | 4 in | Material | Zinc Alloy |
Cable Type | Armoured, BX | Color/Finish | Natural/Untreated |
Thread Type | NPT | Standards | CSA 3313 |
Application | For ACWU90 (of Equivalent Diameters) in Dry Locations | UPC | 622538726902 |
Packages
1 - UNIT - 1 | 108 - UNIT = 108 |