![ges4fxcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11722542.jpg?preset=medium)
ABB 4 inch Iberville Two Screw Connector (Aluminum)
Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Two Screw Connector | Type | Armoured Cable / Flexible Conduit |
Trade Size | 4 in | Material | Aluminum |
Cable Type | Armoured, BX | Color/Finish | Natural/Untreated |
Thread Type | NPT | Standards | CSA 3313 |
UPC | 622538726001 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 280 - UNIT = 280 |