![dwh35035](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319728328.jpg?preset=medium)
MOLEX 1.50 inch-1.74 inch Cable Diameter 17 inch Mesh Length 12 inch Bale Length Woodhead General Use Wire Mesh Cable Grip, Tinned Bronze
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 762.04kg (1,680 lbs)
Specifications
Brand Name | Woodhead | Sub Brand | Standard Duty |
Item Name | Support Grip | Eye Style | Single |
Material | Non-magnetic Tin Bronze Wire | Type | Standard Duty, Straight, Closed Mesh |
Cable Type | Non-Magnetic Tin Bronze | UPC | 786788350352 |
Packages
2 - UNIT - (2) |