![dwh35036](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319728328.jpg?preset=medium)
MOLEX 20 inch Mesh Length 14 inch Bale Length 1.75 inch-1.99 inch Cable Diameter Woodhead Closed Mesh Single Weave
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1,197.48kg (2,640 lbs)
Specifications
Brand Name | Woodhead | Sub Brand | Standard Duty |
Item Name | Support Grip | Eye Style | Single |
Material | Metal | Type | Straight, Standard Duty |
Cable Type | Non-Magnetic Tin Bronze | UPC | 786788350369 |
Packages
3 - UNIT - (3) |