![dwh35037](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319728328.jpg?preset=medium)
MOLEX 22 inch Mesh Length 16 inch Bale Length 2.00 inch-2.49 inch Cable Diameter Woodhead Standard Duty Single Eye Closed Mesh
Description
Standard Duty Support Grip, Single Eye, Closed Mesh, Single Weave, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 1,705.51kg (3,760 lbs)
Specifications
Brand Name | Woodhead | Sub Brand | Standard Duty |
Item Name | Support Grip | Eye Style | Single |
Cable Size | 2 - 2.49 in | Material | Tin Bronze Wire |
Type | Straight, Strain Relief, Standard Duty | Application | For Armored Cable |
UPC | 786788350376 |
Packages
3 - UNIT - (3) |