![dwh35038](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319728328.jpg?preset=medium)
MOLEX CANADA LTD 35038 24 inch Mesh Length 18 inch Bale Length 2.50 inch-2.99 inch Cable Diameter Woodhead Standard Duty Single Eye Closed Mesh
Description
Single eye/bale is universally applied and most common. Tinned-bronze wire mesh provides corrosion resistance. Top-mounted reinforced eye protector provides stable, longer-life support. Closed mesh provides permanent support when cable end is available. Split lace provides permanent support for mid-cable placement. Split rod provides support for mid-cable placement.
Specifications
Brand Name | Molex® | Sub Brand | Standard Duty |
Item Name | Support Grip | Material | Metal |
Type | Straight | Finish | Tinned-Bronze |
For Use With | 63.5 - 75.95 mm dia Cable | UPC | 786788350383 |
Packages
3 - UNIT - (3) |