![dwh36505](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12038608.jpg?preset=medium)
MOLEX 0.400 inch-0.540 inch Diameter 6 inch Mesh Lenght 1/2 inch NPT Woodhead Super-Safeway Straight Wide Range Strain Relief Grip, Steel
Description
Dust tight strain relief wide range grip, Straight male. Approximate break strength 167.83 kg (370 lbs). Wide diameter range and general purpose character accommodate many applications including electrical boxes and enclosures, machine tools and bus drops. Galvanized steel mesh construction provides great strength. Insulated throat provides conductor protection upon flexing and wire entry/exit.
Specifications
Brand Name | Woodhead | Sub Brand | Dust-Tight |
Material | Galvanized Steel, Zinc Plated Steel | Type | Strain Relief Grip |
UPC | 786788365059 |
Packages
5 - UNIT (5) |