Abbotsford
dwh5634nm

WOODHEAD 5634NM .500-.625 INCH MAX-LOC/Watertite Cord Grip

Price $96.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:5634NM

Description

MAX-LOC®/Watertite® Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 12.70-15.88mm (.500-.625"), Non-Metallic

Specifications

Brand Name Woodhead Sub Brand MAX-LOC®
Item Name Strain Relief Grip Cable Size 12.7 - 15.88 mm
Material Nylon Type Straight
Connection 3/4 in MNPT Includes Nut
UPC 786788722203

Packages

3 - UNIIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok