Abbotsford
ibvcg50a650

ABB 1/2 inch Trade Size, 0.55 inch-0.65 inch Cable Iberville Flexible Cord Grip Fitting (Machined Steel/Zinc Plated)

Price $20.9184 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CICG50A650

Description

Iberville® Cord grip fitting is a commercial grade, which is made of corrosion resistant, zinc plated machined steel.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Cord Connector Type Straight
Trade Size 1/2 in Conductor Size 0.56 - 0.65 in
Connection NPT Material Machined Steel
Color/Finish Zinc Plated Includes Locknut
Standards CSA File Number 70869 UPC 622538761057

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok